This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Safety boot, yellow DUNLOP PROTOMASTER FULL SAFETY, S5, EU shoe size: 37

Article no.: 092920 37
  • Protection class: S5
  • Material of protective toe-cap: Steel
  • Puncture resistance: Steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series PROTOMASTER
Gender Gentlemen’s
Protection class S5
Material of protective toe-cap Steel
Puncture resistance Steel
Colour yellow
EU shoe size 37
Type of product Rubber boots

Identification & Classification

Article number 092920 37
EAN / GTIN 8713197301288
Manufacturer number 142YP GR. 37
Manufacturer/responsible person Dunlop Protective Footwear BV, Boeierstraat 12, 8100 AA RAALTE, Netherlands, www.dunlopboots.com

Description

Version:

PROTOMASTOR FULL SAFETY functional safety boots. Waterproof and non-slip, to
ensure safe working conditions.
  • PVC upper material
  • PVC outer sole, black.

Application:

Industry

Standard:

EN ISO 20345:2011 S5 SRA

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart