{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Plaline | |
| Gender | Gentlemen’s | |
| Fabric composition | 75% polyester; 25% cotton | |
| Material weight / fabric density | 290 g/m2 | |
| Clothing standard | Oeko-Tex Standard 100 | |
| Washing | 40 °C coloureds | |
| Bleaching | do not bleach | |
| Dry-cleaning | not suitable for dry cleaning | |
| Drying | do not tumble-dry | |
| Ironing | do not iron | |
| Colour | orange / zinc | |
| Clothing size DE | 102 | |
| Size FR | 46L | |
| Standard | EN ISO 20471 | |
| Type of product | High visibility trousers |
| Article number | 091777 102 | |
| EAN / GTIN | 4030913942049 | |
| Manufacturer number | 5610102 | |
| Manufacturer/responsible person | PLANAM Arbeitsschutz Vertriebs GmbH, Letter Straße 50, 33442 HERZEBROCK-CLARHOLZ, Germany, www.planam.de |