{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Gender | Gentlemen’s | |
| Fabric composition | 75% cotton; 24% polyester; 1% special fibres | |
| Material weight / fabric density | 350 g/m2 | |
| Clothing standard | Oeko-Tex Standard 100 | |
| Washing | 60 °C coloureds | |
| Drying | gentle tumble drying (low temperature) | |
| Ironing | moderately hot, up to maximum 150 °C | |
| Clothing to | Anti-static characteristics to DIN EN ISO 1149; Protection to DIN EN ISO 11612 against flames and heat; Protection to DIN EN ISO 11611 when welding | |
| Colour | navy blue / yellow | |
| Size UK | M | |
| Size US | M | |
| Size ES | C48 | |
| Size NL | C48 | |
| Size SE | C50 | |
| Clothing size DE | 48 | |
| Size FR | 42 | |
| Size IT | C48 | |
| Standard | EN IEC 61482-2; EN ISO 20471; EN 14404 | |
| Type of product | High visibility dungarees |
| Article number | 091709 48 | |
| EAN / GTIN | 7330509501511 | |
| Manufacturer number | 260815143389C48 | |
| Manufacturer/responsible person | Blakläder Deutschland GmbH, Papiermühlenweg 74, 40882 RATINGEN, Germany, www.blaklader.de |