{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | VIS-LINE | |
| Gender | Gentlemen’s | |
| Fabric composition | 65% cotton; 33% polyester; 2% other fibres | |
| Material weight / fabric density | 350 g/m2 | |
| Washing | 60 °C coloureds | |
| Clothing to | DIN EN ISO 1149 anti-static characteristics; DIN EN ISO 11612 protection against flames and heat; DIN EN ISO 11612 protection against flames and heat | |
| Colour | cornflower blue / yellow | |
| Clothing size DE | 48 | |
| Standard | EN IEC 61482-2; EN 13034-6; EN ISO 20471; EN 14404 | |
| EN 20471 (high visibility) | Class 1 | |
| Type of product | High visibility dungarees |
| Article number | 091708 48 | |
| EAN / GTIN | 4057121455598 | |
| Manufacturer number | 2652355-481-48 | |
| Manufacturer/responsible person | rofa Bekleidungswerk GmbH & Co. KG, Fabrikstraße 23, 48465 SCHÜTTORF, Germany, www.rofa.de |