{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | M18HB8 | |
| Number of rechargeable batteries contained | 1 | |
| Type of rechargeable battery | Lithium-ion | |
| Battery capacity | 8 Ah | |
| Battery voltage | 18 V | |
| suitable for | 18V Milwaukee | |
| Weight per battery | 1,000 g | |
| Type of product | Cordless |
| Article number | 073810 MHB8 | |
| EAN / GTIN | 4058546286989 | |
| Manufacturer number | 4932471070 | |
| Manufacturer/responsible person | Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de |