Arm-mounted luminaire Taneo

Article no.: 928655
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
14 pieces in stock

Description

Version:

Efficient high-quality LED technology, maintenance-free, providing flat, even illumination, non-dazzling and free of shadows. Film key pad with On/Off and dimming (stepless down to 10 %, with memory function). Casing of unpainted anodised aluminium. Cantilever arms with spring restraint and 3D head joint. Colour temperature neutral white at 4,000 K.
The lamp incorporates built-in LED bulbs. The light source (LED bulbs) can be exchanged by the manufacturer. The operating unit (mains adapter and cable) can be replaced by the customer.

Supplied with:

Table clamp (0 - 70 mm span).
3.0m connection cable with Euro plug.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart