This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Coat Quality Dress M

Article no.: 091142 M
  • Fabric composition: 100% cotton
  • Material weight / fabric density: 285
  • Clothing standard: UV standard 801
  • Washing: 60 °C coloureds

Product details

Technical Data

Series QUALITY DRESS
Gender Unisex
Fabric composition 100% cotton
Material weight / fabric density 285 g/m2
Clothing standard UV standard 801
Washing 60 °C coloureds
Bleaching do not bleach
Dry-cleaning Cleaning with perchlorethylene
Drying gentle tumble drying (low temperature)
Ironing moderately hot, up to maximum 150 °C
Colour pale grey
Unisex size M
Type of product Coat

Identification numbers & Classifications

Article number 091142 M
Manufacturer number 1662 1314 98 GR.M

Description

Version:

Quality Dress workwear, 100 % cotton fabric. Cotton is especially resistant to chemical and mechanical influences and also to heat. Cotton is a natural product which is comfortable to wear due to its temperature-regulating properties and high absorbency.
Coat with upper arm pocket.

Description:

  • Inside breast pocket.
  • Concealed button flies.
  • Two reinforced side pockets.

Note:

This sizes listed in the shop are the DE clothing sizes. Please see the size table or the technical data for the corresponding sizes for your country.
Available in other colours on request.
Coat in cornflower blue under No. 091141.

Downloads & documents

Services & product advisors

Size chart outerwear men

KÜBLER Our useful size chart will show you which sizes you have to pay attention to for brand KÜBLER

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm Sleeve length Height
XS 40-42 34-36 42-44 78-85 69-76 85-91 60-62 173-178
S 44-46 38-40 46-48 86-93 77-84 92-97 61-63 175-180
M 48-50 42-44 50-52 94-102 85-92 98-104 62-65 177-182
L 52-54 46-48 54-56 103-110 93-101 105-110 64-67 179-184
XL 56-58 50-52 58-60 111-118 102-111 111-116 66-68 181-186
2XL 60-62 54-56 62-64 119-126 112-121 117-123 67-69 183-188
3XL 64-66 58-60 66-68 127-134 122-131 124-130 67-69 185-190

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Unisex size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart