Loft jacket ACCELERATE azure blue / dark navy

Article no.: 091576
from 
plus VAT at the current rate Prices plus delivery costs
Size guide
Do you want to order more than one article? To quick entry
on request
Deliverable
10 pieces in stock
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 260
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 40 °C coloureds

Description

Version:

The water-repellent Loft jacket warms the body thanks to the CLIMASCOT® insulation. Because the product is lightweight, soft, and a good insulator, it is ideally suited to use as the centre layer in articles of clothing. An ergonomically pleasant form is achieved by the elastic stretch material. The reflective effects ensure better visibility.
  • Front zip fastener with weather protection flap.
  • Breast pocket with zip fastener.
  • Front pockets with zip fastener.
  • Adjustable elastic pull cord at the seam.
  • Elasticated cuffs to the arms.
  • Removable ID card holder.

Suitable products

From the same series "ACCELERATE"

Services & product advisors

Size chart outerwear men

MASCOT Our useful size chart will show you which sizes you have to pay attention to for brand MASCOT

Normal men's size (height 182 cm - 186 cm)
Order size Size DE Size FR/ES Size IT Chest measurement cm Hip measurement cm
XXS 42-44 36-38 44-46 84 90
XS 46 40 48 88 94
S 48-50 42-44 50-52 92 98
M 52 46 54 100 106
L 54-56 48-50 56-58 104 110
XL 58 52 60 112 118
2XL 60-62 54-56 62-64 116 122
3XL 64 58 66 124 130
4XL 66-68 60-62 68-70 132 138
5XL 70 64 72 140 146
6XL 72-74 66-68 74-76 148 154

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Unisex size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart