This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Safety harness 3M™ DBI-SALA® Delta™ 1112912 UNI

Article no.: 098262 UNI

Product details

Technical Data

Manufacturer's designation 1112912
Weight 1.75 kg
Type of product Safety harness

Identification numbers & Classifications

Article number 098262 UNI
EAN / GTIN 3660570032275
Manufacturer number 1112912

Description

Version:

3M™ DBI-SALA® safety harness Delta™ 1112912 with chest and back attachment eyes and an upright D-ring. The water-repellent, abrasion-resistant and hard-wearing waist strap guarantees a long working life in demanding environments. Revolver catch for quick adjustment to the length of the body. The no-tangle triangle supports correct seating. Maximum user weight 140 kg. Product service life 10 years. Equipped with an RFID transponder.

Standard:

EN 361

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart