This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Particle filter mask P2

Article no.: 097149 P2
  • Product features: Flexible nose clips
  • Set contents: 25

Product details

Technical Data

Product features Flexible nose clips
Set contents 25
Protection level FFP2
Protection class FFP2 NR
Contents 25
Colour white
Type of product Particle filter mask FFP2

Identification numbers & Classifications

Article number 097149 P2
Manufacturer number YY0525

Description

Version:

Fold-away particle filter mask for protection against oil-free particulate aerosols with a degree of filter effectiveness of >94%.

Standard:

  • EN149:2001+A1:2009
  • CE2163

Supplied with:

Set of 25 pieces. Primary packaging: sealed, individual polybags.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart