• The item cannot be ordered due to missing prices.

Hi-Vis Winter Jacket Orange Orange

Article no.: G08086

Description

Version:

Comfort and quality are key with this garment, coupled with all our usual safety and weatherproof functions. The two-way front zip, studded flap and knitted storm cuffs provide ultimate protection.

Feature:

  • Waterproof with taped seams preventing water penetration
  • Extremely water resistant eco-conscious fabric finish, water beads away from fabric surface
  • EN342 Protection against cold certified up to -40°C
  • Internal chest pocket
  • Fleece lined collar to trap the heat and increase warmth
  • Hook and loop cuffs for a secure fit
  • Fully lined and padded to trap the heat and increase warmth
  • Certified to EN ISO 20471 after 50x washes
  • 40+ UPF rated fabric to block 98% of UV rays
  • Two-way zip for quick and easy access
  • 4 pockets for ample storage
  • Concealed phone pocket
  • Pack away hood for added functionality
  • Print access for corporate branding
  • CE certified
  • Reflective tape for increased visibility
  • Bio motion tape pattern to improve recognition of human shape at distance
  • Available in sizes from XXS to 8XL
  • Side elastic waist for ultimate wearer comfort
  • UKCA marked

Suitable products

From the same series "S463"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart