Polycarbonate visor

Article no.: 091520
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
3 pieces in stock

Description

Version:

Curved visor of polycarbonate. 500 × 250mm. Thickness approx. 1 mm. With position eyes. Highly reflective and UV-resistant. Protection level III.
Heat protection clothing up to 1000°C radiated heat. The very soft and flexible material increases the wearing comfort. High level of heat reflected.

Standard:

EN 166; EN 171

Suitable for:

Heat protection cover No. 09 1519 UNI.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart