Pair of gloves

Article no.: 094212
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from BGN 2.43
  • from 12
    from BGN 2.03
Do you want to order more than one article? To quick entry
on request
Deliverable
21,049 pieces in stock
  • Glove characteristics: Suitable for allergy sufferers
  • Knitted technology: 13G

Description

Version:

HOLEX Basic fitters gloves. Particularly light and flexible with a durable PU coating. Suitable for precise work in dry conditions. Excellent sense of touch and sensitivity.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.
Environmentally friendly, 100% plastic-free packaging. These gloves can only be purchased in a complete pack unit quantity (VPE) or a multiple thereof.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Glove size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart