This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Pair of gloves Tegera® 8800 Infinity 7

Article no.: 094364 7

Product details

Technical Data

Series Tegera®
EN 388 4121X
EN 407 X1XXXX
Backing material Nylon Spandex
Coating Nitrile, PU
Application range Precision
Colour black/yellow
Glove size 7
Protection category Category II
Type of glove Multi-purpose gloves
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094364 7
Manufacturer number TEGERA 8800 INFINITY GR. 7

Description

Version:

Multi-purpose gloves of the new Infinity range with outstanding touch sensitivity and good grip capability. With oil- and grease-resistant palms. Resistant to contact heat up to 100 °C.
Tegera® 8800 Infinity. Particularly light-weight precision gloves with nitrile-PU coating suitable for dry and slightly humid workplaces.

Standard:

EN 407
EN 388; EN 420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart