Pair of gloves PREMIUM

Article no.: 094414
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from BGN 11.36
  • from 12
    from BGN 9.47
on request
Deliverable
8,414 pieces in stock

Description

Version:

Gloves made of interlock cotton with knitted cuffs and 3/4 nitrile coating for secure and convenient protection when working with oily, greasy and wet components. Suitable for assembly work, metal production and processing, maintenance work, casting processes, quality control.
Cotton base fabric and premium quality coating ensure a robust product with a long working life.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart