{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
EN 388:2003 | 2141 | |
Backing material | Cotton | |
Coating | Latex | |
Application range | All-round | |
Colour | green | |
Glove size | 9 | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094415 9 | |
EAN / GTIN | 3245423303193 |