Pair of gloves Pro Cut D / Protector

Article no.: 094603
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from BGN 46.43
  • from 12
    from BGN 38.69
on request
Deliverable
884 pieces in stock
  • Glove characteristics: DMF-free; Shock protection; Reinforced crook of the thumb
  • Knitted technology: 18G
  • Cut protection class: D

Description

Version:

HOLEX Pro Cut D. Seamless knitted cut-resistant gloves for precise and general-purpose activities and protection against high cut hazards. With PU nitrile foam coating and very good fit and dexterity. With reinforced thumb joint for longer life. Ideal for use in both dry and oily working conditions. 18 gauge knitted technology.
With additional protectors for the backs of the hands to protect against minor blows and impacts.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart