Pair of chemical protective gloves

Article no.: 094803
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from BGN 7.06
  • from 12
    from BGN 5.89
Do you want to order more than one article? To quick entry
on request
Deliverable
13,257 pieces in stock
  • Protection class: Schutz gegen bakteriologische Risiken gemäß EN 374
  • EN 374: Type B (JKL)

Description

Version:

Category III safety gloves.
Re-usable protective gloves made from nitrile for safe handling of chemicals. The diamond finish increases the security of grip. Due to its easy-grip surface, the profile leads to fewer rejects of fragile parts due to damage and therefore reduces indirect costs.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Glove size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart