Sandals, black/red LONNY red Low ESD, S1P

Article no.: 092269
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
11 pieces in stock
  • electrostatic characteristic: EGB/ESD
  • Characteristic of the sole: Rebound sole

Description

Version:

Sporty safety sandals LONNY with modern design.
  • Upper material made of mesh material.
  • Breathable textile lining.
  • Padded tongue.
  • Leather-free.
  • SPORTIVE black ESD full-size insole.
  • Sole core of Infinergy® from BASF for shock absorption over the entire sole.
  • ESD security.

Standard:

EN ISO 20345:2011 S1P SRC.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart