This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Shoe, anthracite/lime uvex sportsline, S1P 36

Article no.: 092138 36
  • electrostatic characteristic: EGB/ESD

Product details

Technical Data

Gender Gentlemen’s
Protection class S1P
Material of protective toe-cap Composite
Puncture resistance Textile
electrostatic characteristic EGB/ESD
EU shoe size 36
Type of product Safety shoes

Identification numbers & Classifications

Article number 092138 36
Manufacturer number 8473336

Description

Version:

Lightweight safety shoes in modern, slim athletic shoe look. Width 11.
  • Breathable textile upper.
  • Distance Mesh lining material.
  • Two-layer PU sole with damping elements in the heel.
  • TPU overcap for more protection for kneeling activities.
  • Removable comfort inner sole with full surface damping.
  • Fast lacing system.
  • ESD security.

Application:

Light use areas such as logistics, light industry, handcraft.

Standard:

EN ISO 20345:2011 S1 P SRC

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart