Shoes, anthracite OFFICER 51 ESD, S2 NB

Article no.: 092742
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
54 pieces in stock
  • electrostatic characteristic: EGB/ESD

Description

Version:

OFFICER 51 Business safety shoe with fine embossed structure and SECURA VARIO® SYSTEM for load-adjusted heel shock absorption.
  • Smooth nubuck leather.
  • Breathable textile lining.
  • SUPER-SOFT ESD comfort mid-sole inlay.
  • Real leather insole.
  • TPU OFFICE outer sole, anthracite.
  • ESD security.

Standard:

EN ISO 20345:2011 S2 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Wide version XB, see No. 092743.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart