Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 096225 CLEAR

      Over-specs 2800 CLEAR

      Brand: 3M
      Frame properties Arm inclination adjustable
      Version Over-specs
      Frame properties Arm length adjustable
      Lens material Polycarbonate
      UV protection Standard

      Over-specs 2800 CLEAR

      In stock (735 Pieces)
      Unit price
      BGN 18.68
      plus VAT at the current rate Prices plus delivery costs
      CLEAR

      Description

      Version:

      Over-specs with large unrestricted field of view. Individually adjustable by side arm inclination and extension. The side protection provides additional safety and optimum coverage around the eyes. The innovative lens coating prevents scratching and condensation, and ensures amongst other things an extended working life.

      Standard:

      EN 166; EN 170

      Technical Data

      Version
      Over-specs 
      Frame properties
      Arm length adjustable ; Arm inclination adjustable 
      UV protection
      Standard 
      Lens material
      Polycarbonate 
      Lens identification
      2C-1.2 3M 1 FT