Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 136158

      Master Tap machine tap HSS-E-PM Form C 6GX AlTiX

      Brand: GARANT
      Thread standard DIN 13
      Taper lead form C
      Type of threading tool Machine tap for dynamic machining
      Application for type of drilling up to 2.5×D for blind holes
      Flank angle 60
      Helix angle 40
      Cutting direction right-hand
      No price available

      Master Tap machine tap HSS-E-PM Form C 6GX AlTiX

      In stock (1258 Pieces)

      Description

      Version:

      Tolerance class: ISO 3X/6GX
      Universal taps, designed for use in a wide spectrum of materials with high process reliability.
      • HSS-E-PM tool material for a high degree of wear resistance.
      • Reduced coefficient of friction due to the new high-performance coating.
      • Special geometry for optimum swarf evacuation.

      Technical Data

      Application for type of drilling
      up to 2.5×D for blind holes 
      Cutting direction
      right-hand 
      Coating
      AlTiX 
      Helix angle
      40 degrees
      Skaft
      Plain shank with h9 
      Flank angle
      60 degrees
      Thread standard
      DIN 13 
      Type of threading tool
      Machine tap for dynamic machining 
      Through-coolant
      no 
      Series
      Master Tap 

      Application Table

      Alu plastics
      N
      30
      Aluminium (short chipping)
      N
      35
      Alu > 10% Si
      N
      20
      Steel < 500 N/mm²
      P
      30
      Steel < 750 N/mm²
      P
      30
      Steel < 900 N/mm²
      P
      25
      Steel < 1100 N/mm²
      P
      12
      Steel < 1400 N/mm²
      P
      8
      INOX < 900 N/mm²
      M
      10
      INOX > 900 N/mm²
      M
      8
      GG(G)
      K
      20
      CuZn
      N
      20
      Uni
       
      Oil
       
      wet maximum