Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 268882 K10

      TOHX 090202 left-hand K10

      Brand: Komet

      TOHX 090202 left-hand K10

      In stock (50 Pieces)
      Unit price
      BGN 36.57
      plus VAT at the current rate Prices plus delivery costs
      Unit price from 10 pieces
      BGN 30.47
      plus VAT at the current rate Prices plus delivery costs
      K10

      Technical Data

      Rake
      20 degrees
      Insert assignment
      left-hand 
      ISO code indexable insert
      TOHX 090202 L 
      Cutting speed vc main application
      200 m/min
      Secondary application
      Cutting speed vc secondary application
      300 m/min - 500 m/min
      Feed f
      0.1 mm/rev - 0.3 mm/rev
      Main application
      Grade
      K10 
      Cutting depth ap
      0.5 mm - 2.5 mm
      Cutting conditions
      continuous 
      Tool material
      HM 
      Series
      Boring bar ; Clamp toolholder 

      Application Table

      continuous
       
      wet maximum