Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 428841

      3-point digital internal micrometer set

      Interface RS232C interface
      Reversible reading mm / inch
      Measured value saving once-off setting of the zero position
      Interface Digimatic interface
      Packaging sturdy box
      Norm DIN 863
      Calibration S6
      IP Index of Protection IP 54
      Test certificate Manufacturer’s test certificate
      No price available

      3-point digital internal micrometer set

      Subsequent delivery

      Description

      Version:

      Analogue 3-point internal micrometer for high-precision measurement of holes, even at large depths. Individual internal micrometer to Abbé's principle (no first order tilt error). Self-centring and self-aligning. Simple direct reading on the high-contrast display. Patented CAPA µ-measuring system.

      Supplied with:

      Digital internal micrometer No. 428830, extension No. 428802, with setting rings.

      Optional extras:

      Setting rings No. 484030, extensions No. 428802, data cable.

      Note:

      Centring devices for large measurement depths on request.

      Technical Data

      Interface
      RS232C interface ; Digimatic interface 
      Norm
      DIN 863 
      Measurement technology
      digital 
      Test certificate
      Manufacturer’s test certificate 
      Packaging
      sturdy box 
      Calibration
      S6 
      Reversible reading
      mm / inch 
      Measured value saving
      once-off setting of the zero position 
      IP Index of Protection
      IP 54