This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Precision dial indicator shock-resistant 1/58 mm

Article no.: 433200 1/58

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 1 mm
Graduation 0.001 mm
Reading per pointer revolution 0.2 mm
Variation range fe 5 µm
Total variation range ftot 7 µm
Gauging force 0.9 N - 1.5 N
Measurement technology analogue
Body ⌀ 58 mm
Type of product dial gauge

Identification numbers & Classifications

Article number 433200 1/58
Manufacturer number 2109SB-10

Description

Version:

Strong, satin chrome plated brass casing; unbreakable dial glass.
Clamping shank ⌀ 8 mm h6, hardened and ground.
High accuracy version.
The most important parts of the mechanism are jewel-mounted.
Central pointer for 1/1000 mm reading.
Outer ring of dial face can be rotated to zero the dial.
Nearly constant measuring force over the entire measuring range.
Dimensions to DIN EN ISO 463, issue June 2006.

Optional extras:

Special contact points No. 434900; 434910; 434915.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart