{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | KNUX 160405R | |
Corner radius | 0.5 mm | |
Grade | HB7035-1 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | heavily interrupted | |
Chip breaker | SG | |
Chip diverter | 3.2 mm | |
Cutting depth ap | 1 mm - 6 mm | |
Feed f | 0.2 mm/rev. - 0.5 mm/rev. | |
Cutting speed vc main application | 90 m/min - 260 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Roughing | |
Type of product | Indexable insert for turning |
Article number | 251070 HB7035-1 |