This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid carbide torus cutter HPC DIN 6535 HB 10/0,5 mm

Article no.: 206358 10/0,5
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 4

Product details

Technical Data

Cutting edge ⌀ DC 10 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 4
Helix angle 35 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.2×D for side milling; 0.05×D for copy milling
Shank DIN 6535 HB to h6
Balance quality with shank G 2.5 with HB
Through-coolant no
Machining strategy HPC
Flute length Lc 22 mm
Corner radius R1 0.5 mm
Overall length L 72 mm
Shank ⌀ Ds 10 mm
Feed fz for copy milling in Inconel® 0.038 mm
Shank tolerance h6
Colour ring pink
Type of product Torus cutter

Identification numbers & Classifications

Article number 206358 10/0,5

Application Table

Inconel
S
35
wet maximum
 

Description

Version:

Special coating for the best tool life and high metal removal rate.
With balancing speed G2.5.
For milling Ni-based alloys, with 35° helix angle.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC / RS1 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart