{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 11.01 mm - 11.99 mm | |
Coating | Diamond | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 5×D | |
Tolerance nominal ⌀ | m7 | |
Point angle | 90 degrees | |
Shank | DIN 6535 HA to h6 | |
Number of cutting edges Z | 2 | |
Through-coolant | yes, with 25 bar | |
⌀ range (1/100 size) can be configured | 11.01 mm - 11.99 mm | |
Flute length Lc | 71 mm | |
Overall length L | 118 mm | |
Shank ⌀ Ds | 12 mm | |
Feed f in GRP CRP | 0.19 mm/rev. | |
Shank tolerance | h6 | |
Colour ring | black | |
Type of product | Jobber drill |
Article number | 122534 11,1-11,9 |