This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

“CYL-9” carbide-tipped multi-purpose drill 3 mm

Article no.: 787005 3
  • Tool material: Carbide
  • Use with impact / without impact: not for impact drilling
  • Shank: Plain shank

Product details

Technical Data

Drill ⌀ 3 mm
Tool material Carbide
Use with impact / without impact not for impact drilling
Shank Plain shank
Flute length 40 mm
overall length 70 mm
Number of cutting edges Z 2
Type of product Multi-purpose drill

Identification numbers & Classifications

Article number 787005 3
Manufacturer number 2608595359

Description

Version:

Carbide tip with ground point and multi-purpose cutter angle. The centrally ground chisel edge ensures accurate spot drilling also on hard surfaces. Shank of annealed special steel.

Application:

For drilling various materials, in a single operation:
  • Bricks, porous concrete, lightweight materials, plastics.
  • Tiles, ceramics, marble, glass
  • Reinforcing bars in concrete.

Note:

  • Caution: only for rotary use (without hammer action!)
  • Faster drilling and more holes per battery charge than with hammer drill bits.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Drill ⌀ (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart