• The item cannot be ordered due to missing prices.

Rough grinding disc Cubitron™ 3

Article no.: 560445
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0,1
  • recommended approach angle: 20-30
  • optimised for material: Stainless steel; Stone
  • maximum circumferential speed: 80

Description

Version:

Re-engineered Cubitron™ II precision grit with improved microcrystalline structure for better performance and sustainability. Compared to Cubitron™ II, up to 14% higher removal speed and 2× more material removal.
Rough grinding disc with innovative Cubitron™ 3 precision ceramic grit for stainless steel and steel. Very high metal removal rate and maximum tool life. Low contact pressure for non-tiring working.

Application:

For the processing of demanding grinding applications, e.g. machining of welding seams. Suitable for use on stainless steel, steel and aerospace alloys.

Specification:

A36R-BF

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart