This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Mini-linishing belt ⌀ 90×100 mm 120

Article no.: 568526 120
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1

Product details

Technical Data

Grinding medium code Ceramic
Grit 120
Iron, sulphur and chlorine constituents < 0.1 %
Linishing belt ⌀ 90 mm
Linishing belt width 100 mm
Manufacturer's designation 947A
Type of product Linishing belt

Identification numbers & Classifications

Article number 568526 120
Manufacturer number 7100071134

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

Mini-belts ⌀ 90×100 mm (289×100 mm).
Premium linishing belt with precisely formed Cubitron™ II ceramic grit (self-sharpening). With grinding aids for even cooler grinding.

Application:

For use on surface grinding and burnishing machines with backing rollers No. 568570 / 568575 (mounting bore ⌀ 19 mm). Maximum speed 5000 rpm.
Clear step forward in performance on materials that are difficult to machine such as stainless steel, nickel alloys, chrome alloys and aluminium.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart