Flap wheel M14 Fleece (A) / fabric (A) ⌀ 125 mm×20 mm

Article no.: 566352
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from BGN 67.75
  • from 5
    from BGN 56.46
on request
Deliverable
36 pieces in stock
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Thread: M14
  • optimised for material: INOX; Steel
  • maximum circumferential speed: 30

Description

Version:

Strips arranged in a fan form around the axis of the tool. M14 direct mounting. Extremely flexible.
Combination of abrasive cloth (A) and fleece (A).

Application:

For fine abrasion of convex surfaces.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart