Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 552014

      Polishing disc, 150 grit (SiC)

      Brand: GARANT
      Grinding medium code SiC
      No price available

      Polishing disc, 150 grit (SiC)

      In stock (23 Pieces)

      Description

      Version:

      Highly resilient polyurethane discs incorporating SiC grit.

      Application:

      For improving the surface quality, creating effects and light deburring work. The soft resilient PU bonding permits adaptability to the workpiece.

      Note:

      Other dimensions and grits available on request.

      Technical Data

      Grinding medium code
      SiC 

      Application Table

      Alu Mg
       
      Steel < 900 N/mm²
       
      Steel < 1400 N/mm²
       
      Steel < 55 HRC
       
      Steel < 60 HRC
       
      Steel < 67 HRC
       
      INOX
       
      Ti
       
      GG(G)
       
      CuZn
       
      Uni
       
      dry