Flap wheel Fleece (ZA) fine

Article no.: 554908
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from BGN 13.01
  • from 10
    from BGN 10.84
on request
Deliverable
357 pieces in stock
  • Grinding medium code: ZA

Description

Version:

Flap strips of fleece around the shank of the tool. Shank ⌀ 6 mm.
Especially wear-resistant and fine-structured fleece with Zirconium Aluminium Oxide (ZA). Ideal for use on stainless steel.

Application:

For removal of dirt and oxide layers on metals as well as for matt finishing of Cr-Ni, other stainless steels, and also non-ferrous metals.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Head ⌀×head width (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart