{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 20 mm | |
Adapter | PSC 80 | |
Arbor standard | ISO 26623-2 | |
Through-coolant | yes | |
Overhang dimension A | 98 mm | |
External ⌀ D | 44 mm | |
L1 | 68 mm | |
Type of product | Side lock arbor |
Article number | 318889 20 | |
Manufacturer number | PS8.B20.K01.098 |