{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 8 mm | |
Adapter | HSK-A 63 | |
Arbor standard | DIN 69893; ISO 12164-1 | |
Shape | A | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 80 mm | |
⌀ D3 | 34 mm | |
⌀ D2 | 28 mm | |
External ⌀ D | 50 mm | |
L1 | 54 mm | |
L2 | 27 mm | |
Adjustment travel V | 10 mm | |
transmissible torque MD | 90 Nm | |
Thread M | M6 | |
Weight | 1.1 kg | |
Type of product | Hydraulic clamping chuck |
Article number | 307610 8 | |
Manufacturer number | 16.407.63.08.Z |