This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

TWINNUT nut M16

Article no.: 375391 M16

Product details

Technical Data

Type 6333S
Thread M16
Overall height 16 mm
Type of product Nut

Identification numbers & Classifications

Article number 375391 M16
Manufacturer number 381814

Description

Version:

Two-part threaded nut for quick assembly applications. Tightening capability equal to standard nut of strength class 10.
Nut without collar.

Advantage:

Quick fitting on to threaded rods that are long, corroded, up to 20° bent or damaged.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart