This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Boring bar head for disc turrets 10 mm

Article no.: 319163 10

Product details

Technical Data

Clamping ⌀ 10 mm
Length L 60 mm
Adapter Type B
Type of product VDI tool arbor accessories

Identification numbers & Classifications

Article number 319163 10
Manufacturer number 090-20104010B

Description

Version:

The first successful introduction of a tool mounting design which can be used on both disc turrets and radial turrets. Irrespective of the alignment method in use.
Modular system configuration.

Advantage:

  • All tools with direct internal coolant supply connection.
  • Cost reduction via efficient stock-holding of bearings.
  • Higher productivity due to improved positioning.

Note:

Suitable for vibration-damped boring bars No. 264902 − 264908, No. 264910 − 264922 or tools with plain shank (such as: solid carbide boring bars ⌀ 10 mm).

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Clamping ⌀ (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart