This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Driver head left-hand 21-40 mm

Article no.: 327650 21-40

Product details

Technical Data

Working range ⌀ 21 mm - 40 mm
Clamping ⌀ A 20 mm
External ⌀ B 43 mm
Length C 30 mm
for which suitable centre point ⌀ D 6 mm
Type of product Face driver

Identification numbers & Classifications

Article number 327650 21-40
Manufacturer number 089085

Description

Version:

Driver heads with interchangeable carbide drive teeth.

Application:

To replace or extend working range of sets No. 327450; 327460 and for base bodies No. 327520; 327540.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Working range ⌀ (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart