UNO pre-setting device

Article no.: 355020
from 
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Available in 6-8 weeks
0 pieces in stock

Description

Version:

  • Large multi-touchscreen with intuitive and simple Microvision interface.
  • Calibration device on the SK50 tool mounting.
  • Wide variety of storage options, e.g. for tool arbors, adapters and controls such as a mouse, keyboard and printer.
  • Quick adjustment of both axes using Release-by-Touch (X/Z), separately or at the same time.
  • Fine adjustment of both axes (X / Z) using rotary wheel.
  • Spindle with 4×90° and 3×120° indexing and pneumatic spindle brake for turning tools.
  • Camera with 32x magnification.

The device operates in conjunction with the optional Hoffmann Group Connected software solutions for use in production environments.

Advantage:

Hoffmann Group Connected

With this article you are gaining a building block for your digitally networked production. Increased productivity can be achieved together with the respective software module.

Application:

For measuring and pre-setting tools at the machine in production or when planning work.

Supplied with:

Keyboard, mouse, thermal label printer with labels, cutting edge cleaner, external camera for photo management, subframe cupboard (one swing door, three drawers), measurement software in all major foreign languages, commissioning and training included (1 day).

Optional extras:

The Haimer pre-setting devices are compatible with the GARANT reducers No. 354771; 354773; 354775; 354777 and 354779. Haimer reducers are available on request.

Note:

The connection for transferring data from the pre-setting device to the machine tool using the post-processor is included. A compatibility check against the standard HAIMER post-processors is required in advance. If your machine is not included in this standard package, additional costs may be incurred.
Other UNO models (autofocus and automatic drive) and VIO series available on request.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart