Insert for engraving ALU

Article no.: 217215 ALU
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 98.51 / Piece
  • from 10 Piece
    BGN 82.10 / Piece
on request
In stock
396 pieces in stock

Product details

Technical Data

Type ALU
Tool material Carbide
Grade HU7805
Point angle 60 degrees
Corner radius Re 0.08 mm
Shoulder length b 0.4 mm
tmax 2 mm
wmax 2.71 mm
Feed f 0.005- 0.03 mm
Type of product Vendeskærsplatte til gravering og afgratning

Identification numbers & Classifications

Article number 217215 ALU
EAN / GTIN 4045197762153

Application Table

Alu plastics
N
180
Aluminium (short chipping)
N
140
Alu > 10% Si
N
100
wet maximum
 
wet minimum
 
Air
 

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart