SOGX 130511 GG

Article no.: 234097 GG
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 48.03 / Piece
  • from 10 Piece
    BGN 40.04 / Piece
on request
In stock
335 pieces in stock

Product details

Technical Data

ISO code indexable insert SOGX 130511
Series Power Drill
Type GG
Grade HB6715
Tool material Carbide
Feed f 0.13 - 0.3 mm/rev.
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 234097 GG
EAN / GTIN 4045197742438

Application Table

GG(G)
K
200
dry
 

Description

Suitable for:

GARANT Power Drill No. 234000234025.

Recommendation:

When spot drilling with holder No. 234015 and No. 234025, reduce the feed rate to 70%.

Note:

Not for use as an internal cutter (it is essential that an internal cutter be of material grade HB630).

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart