This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pair of gloves HyFlex® 11-101, Glove size: 11

Article no.: 094288 11
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HyFlex®
electrostatic characteristic EGB/ESD
EN 388 3121A
Backing material Polyamide-copper
Coating PU
Application range Precision
Colour grey
Glove size 11
Protection category Category II
Type of glove Multi-purpose gloves
Type of product ESD gloves

Identification numbers & Classifications

Article number 094288 11
EAN / GTIN 10076490471078

Description

Version:

Fine knitted gloves with palm coating for dry working conditions. For precision work, highly breathable.
HyFlex® 11-101. With a conductive strand (copper fibre) in the backing material and thus suitable for operation of touch screens. Particularly suitable for working in quality inspection, repair and maintenance, goods receiving and dispatch, servicing of machines and equipment.

Standard:

EN 388; EN 420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

From the same series "HyFlex®" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart