This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pair of electrician’s nitrile gloves Electrosoft, 500 V AC, Glove size: 9

Article no.: 094910 9
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Protection class: 00

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EN 60903 category A (acids) yes
EN 60903 category C (extremely low temperatures) yes
EN 60903 category Z (ozone) yes
Application reusable
Backing material Natural rubber latex
Glove size 9
Length 360 mm
Colour red
Wall thickness 0.5 mm
Protection class 00
EN 60903 AZC
free of latex no
Protection category Category III
Type of glove Electrician's gloves
Type of product Electrician's gloves

Identification numbers & Classifications

Article number 094910 9
Manufacturer number 2091083-09

Description

Version:

Insulated safety gloves made of natural rubber latex for protection against electrical risks. The thicker the gloves the higher the electrical resistance. PPE category III with test stamp.
For working in areas up to voltage level 500 V, class 00.
Length 36 cm, thickness 0.5 mm, colour red, straight edge.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart