{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit in normal position | 1 mm/m | |
Type of product | Spirit level |
Article number | 467472 300 | |
EAN / GTIN | 4007368114017 |
This article |
Recommendations |
||
---|---|---|---|
Hardwood spirit level, Length: 300mm
on request
In stock
4 pieces in stock
BGN 80.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
421 pieces in stock
BGN 33.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
215 pieces in stock
BGN 78.06
plus VAT at the current rate
Prices plus delivery costs
|
|
Error limit in normal position | 1 mm/m | 0.5 mm/m | 0.5 mm/m |
Length | 300 mm | 300 mm | |
Type of product | Spirit level | Spirit level | Spirit level |