Pair of gloves uvex phynomic XG

Article no.: 094407
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from BGN 13.05
  • from 10
    from BGN 10.85
on request
Deliverable
3,122 pieces in stock
  • Clothing standard: Oeko-Tex Standard 100

Description

Version:

uvex phynomic XG. The nitrile foam coating with uvex Xtra Grip technology ensures an unusually good grip in oily conditions combined with good breathability. Despite its robustness and abrasion-resistance, the glove is characterised by a low weight and good flexibility.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Suitable products

From the same series "uvex phynomic"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart