Roughing end mill HPC HSS-E-SPM TiAlN

Article no.: 192852
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
133 pieces in stock
  • Tool material: HSS E SPM
  • Standard: DIN 327
  • Milling profile: HRF
  • Through-coolant: no
  • Machining strategy: HPC

Description

Version:

Special SPM substrate with very high cobalt content.
Combines the hardness of solid carbide and the toughness of PM steel.
Centre cutting teeth profile for plunging.

Application:

For very high metal removal rates and increased machining volumes on stainless steels.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ k12 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart