{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 50 mm | |
Number of cutting edges Z | 4 | |
Shank type | with bore | |
Milling application | Circular milling; Plunging; Ramping | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 33 mm | |
maximum cutting depth ap max | 1.5 mm | |
maximum cutting depth ap max for LD geometry | 3.5 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 22 mm | |
Circular interpolation milling ⌀ Dmin | 83 mm | |
Circular interpolation milling ⌀ Dmax | 98 mm | |
Ramping angle αmax | 0.64 degrees | |
Ramping length L for αmax | 32.4 mm | |
Indexable insert size | 10 | |
suitable indexable insert | SOMT.. | |
Insert screw | 229718 (15IP; 3.5 Nm) | |
Setting angle κ | 10 degrees | |
Fz Helix | 0.7 | |
Type of product | Copy mill |
Article number | 222065 50/4 | |
EAN / GTIN | 4960664707621 | |
Manufacturer number | THN07670 |
This article |
Recommendations |
|||
---|---|---|---|---|
High feed rate milling cutter MFH Harrier, with bore, ⌀ D / number of teeth Z: 50/4mm
on request
In stock
5 pieces in stock
BGN 1,017.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
BGN 818.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
BGN 663.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
95 pieces in stock
BGN 827.69
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 4 | 4 | 4 | 4 |
Overall length Ltot | 50 mm | 40 mm | 40 mm | 50 mm |
suitable indexable insert | SOMT.. | XD.. 120408 | XDM.120516 | XOMU146715 |
Shank type | with bore | with bore | with bore | with bore |
Circular interpolation milling ⌀ Dmin | 83 mm | 79 mm | 84 mm | 84 mm |
Circular interpolation milling ⌀ Dmax | 98 mm | 98 mm | 98 mm | 98 mm |
Ramping length L for αmax | 32.4 mm | 28.5 mm | 30.34 mm | 31.07 mm |