{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMG 120408 | |
Corner radius | 0.8 mm | |
Grade | CA510 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | WP | |
Cutting depth ap | 0.3 mm - 1.2 mm | |
Feed f | 0.06 mm/rev. - 0.42 mm/rev. | |
Cutting speed vc main application | 180 m/min - 590 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 250105 CA510 | |
EAN / GTIN | 4960664697076 | |
Manufacturer number | TAA00996 |
This article |
Recommendations |
|
---|---|---|
CNMG 120408 wiper, Grade: CA510
on request
In stock
42 pieces in stock
BGN 30.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,277 pieces in stock
from
1
Pieces
BGN 24.02
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 20.03
plus VAT at the current rate
Prices plus delivery costs
|
|
Finishing/roughing assignment | Finishing | Finishing |
Cutting conditions | continuous | continuous |
Grade | CA510 | HB7010-1 |
Feed f | 0.06 mm/rev. - 0.42 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. |
Main application | P | P |
Cutting speed vc main application | 180 m/min - 590 m/min | 150 m/min - 500 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning |